Shop VEVOR
See all product information
Create Account
Hole Saw Kit 18 PCS Saw Blades 6 Drill Bits 1 Hex Wrench Case Bi Metal M42, 18PK
- Mfr # RD03-4002
- Zoro # G523372605
product price:Â
$
90.89
/pk of 18, $5.05/ea
Key Features
Max. Cutting Depth
1.5 in (38 mm)
Tooth Material
Bimetal M42
Length
13.78 in
Height
4.73 in
Width
10.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RD03-4002
- Zoro #
- G523372605
- UPC #
- 840349947150
- Country of Origin
- China
- Tooth Material
- Bimetal M42
- Item
- Hole Saw Cutter
Dimensions
- Max. Cutting Depth
- 1.5 in (38 mm)
- Length
- 13.78 in
- Height
- 4.73 in
- Width
- 10.63 in
Description
VEVOR Hole Saw Kit, 18 PCS Saw Blades, 6 Drill Bits, 1 Hex Wrench, General Purpose Size from 3/4" to 4-1/2", Bi Metal M42 Hole Saw Set with Carrying Case, Ideal for Wood Board, Plastic and Iron Plate
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.