Shop VEVOR
See all product information
Create Account
Hydraulic Pressure Test Kit 5 Gauges 13 Couplings 14 Tee Connectors 5 Hose
- Mfr # TKS-4
- Zoro # G723372382
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Width
12.01 in
Height
4.53 in
Number of Test Gauge
5
Material
Aluminum Alloy 6061, 304 Stainless Steel
Hose Length
5.2 ft (1.6 m)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TKS-4
- Zoro #
- G723372382
- UPC #
- 197988198437
- Country of Origin
- China
- Number of Test Gauge
- 5
- Material
- Aluminum Alloy 6061, 304 Stainless Steel
- Item
- Hydraulic Pressure Test Kit
Dimensions
- Width
- 12.01 in
- Height
- 4.53 in
- Hose Length
- 5.2 ft (1.6 m)
- Length
- 12.8 in
Description
VEVOR Hydraulic Pressure Test Kit, 10/100/250/400/600bar, 5 Gauges 13 Couplings 14 Tee Connectors 5 Test Hoses, Excavator Hydraulic Test Gauge Set with Carrying Case for Excavator Tractors Machinery Precision Hydraulic Test Kit 5 Clear Pressure Test Gauges Versatile Test Couplings User-Friendly Design Ideal for Professionals Ensured Meter Accuracy Number of Test Gauge: 5,Couplings Spec.: ZG1/4, G1/4, G1/8, G3/8, UNF7/16, UNF9/16, M10/1.25, M14*1.5, M10*1, M16*1.5, M12*1.5, NPT1/4, Carter Quick Connector,Pressure Range: 0-150 PSI / 10 Bar; 0-1500 PSI / 100 Bar; 0-4000 PSI / 250 Bar; 0-6000 PSI / 400 Bar; 0-10000 PSI / 600 Bar,Hose Length: 5.2 ft/1.6 m,Item Model Number: TKS-4,Product Dimensions: 12.8" x 12.0" x 4.5" / 325 x 305 x 115 mm,Net Weight: 14.9 lbs / 6.75 kg,Main Material: Aluminum Alloy 6061, 304 Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.