Shop VEVOR
Create Account
Hydraulic Pump 8 Quart Double Acting Power Unit for Dump Trailer, DC 12V
- Mfr # TDDC12V-1.6KW-S-8L
- Zoro # G223372394
product price:Â
$
229.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TDDC12V-1.6KW-S-8L
- Zoro #
- G223372394
- UPC #
- 840349969459
- Country of Origin
- China
Description
VEVOR Hydraulic Pump, 8 Quart Hydraulic Power Unit, Double Acting Dump Trailer Pump, 0.91 GPM Flow Rate, 3200 PSI Max Relief Pressure, DC 12V Hydraulic Pump for Dump Trailer Car Lifting Heavy Machinery Made Easy Double the Efficiency Safety First Professional-Grade Performance Simplified Setup Effortless Flow Control Flow Rate: 0.91GPM,Rotating Speed: 2600r/min,Type: Double-action,Voltage: DC12V,Traffic: 1.1 mL/r,Item Model Number: ZXDC12V-1.6KW-S-8L,Material: Steel (GC01),Product Dimensions: 20.1x7.3x8.3 inch/510x185x210 mm,Net Weight: 30.3 lbs/13.75 kg,Reservoir Capacity: 8 Quart/2 Gal,Max. Pressure: 3200 psi,Power: 1.6 kW
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.