Impact Sockets Set 55pcs 6-Point 1/4" Drive Bit Ratchet Tool Kit Case, 55PK
- Mfr # XL3067
- Zoro # G123372654
product price:Â
$
43.99
/pk of 55, $0.80/ea
Key Features
Container Height
2.76 in
Hardness
HRC42-48
Container Length
12.6 in
Number of Pieces
55
Container Width
8.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XL3067
- Zoro #
- G123372654
- UPC #
- 197988412588
- Country of Origin
- China
- Hardness
- HRC42-48
- Number of Pieces
- 55
- Item
- Impact Socket Set
- Material
- CR-V Alloy Steel
Dimensions
- Container Height
- 2.76 in
- Container Length
- 12.6 in
- Container Width
- 8.27 in
Description
VEVOR Drive Impact Socket Set 1/4" - 55 Piece Deep & Shallow Socket Set SAE 5/32"-9/16" and Metric 4-15mm - 6 Point CR-V Alloy Steel for Auto Repair - Easy-to-Read Size Markings - Storage Case
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.