Shop VEVOR
See all product information
Create Account
Interlocking Drainage Floor Mat 12" x 12" PVC Non-Slip Floor Tiles, 50PK
- Mfr # KXD-PVSY295-1
- Zoro # G423372705
product price:Â
$
76.89
/pk of 50, $1.54/ea
Key Features
Length
24.41 in
Color
Black
Width
12.6 in
Surface Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KXD-PVSY295-1
- Zoro #
- G423372705
- UPC #
- 197988460978
- Country of Origin
- China
Dimensions
- Length
- 24.41 in
- Width
- 12.6 in
Details
- Color
- Black
- Item
- Drainage Mats
- Surface Material
- PVC
Description
VEVOR Interlocking Tile 50PCS Black, Drainage Tiles 12" x 12" Splicing, Soft PVC Interlocking Drainage Floor Tiles, Non-Slip Drainage Holes for Restroom, Bathroom, Kitchen, Pool, Wet Areas Waterproof and Slip-Resistant Flexibility and Durability Effortless Assembly Effortless Maintenance Versatile Use 50-Piece Drainage Mats Support Pin Height: 0.6''/15 mm,Color: Black,Item Model Number: 30*30*1.5cm-B,Specification: 12"x 12"/30 x 30 cm(with locking tabs), 50 pcs,Material: PVC,Net Weight: 40.79 lbs/18.5 kg,Product Size: 12 x 12 x 0.6 inch/300 x 300 x 15 mm(with locking tabs)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.