Shop VEVOR
See all product information
Create Account
Magnetic Socket Organizer Set 8PCS Socket Trays Blue & Red for Metric SAE, 8PK
- Mfr # QJ7333-8pc
- Zoro # G923372120
product price:Â
$
48.89
/pk of 8, $6.11/ea
Key Features
Number of Pieces
8 pcs, Metric & SAE
Height
3.94 in
Width
9.06 in
Color
Blue for Metric, Red for SAE
Material
ABS, Rubber Magnet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJ7333-8pc
- Zoro #
- G923372120
- UPC #
- 197988481560
- Country of Origin
- China
Dimensions
- Height
- 3.94 in
- Width
- 9.06 in
- Length
- 14.97 in
Details
- Number of Pieces
- 8 pcs, Metric & SAE
- Color
- Blue for Metric, Red for SAE
- Item
- Socket Organizer
- Material
- ABS, Rubber Magnet
Description
VEVOR Magnetic Socket Organizer Set, 8PCS Socket Holder, 1/4'', 3/8'' & 1/2'' Metric SAE Socket Trays with Clear Labels, Hold up to 199PCS Standard & Deep Sockets, Blaue & Red (Sockets Not Included)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.