Magnifying Glass with Light & Base 5X Magnifying Lamp 4.3" Lens 5 Color
- Mfr # M023
- Zoro # G223371694
product price:Â
$
33.35
/ea
Key Features
No. of LED Lights
64
Overall Length
17.33 in
Overall Width
11.42 in
Dimming Levels
5
Watts
12 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M023
- Zoro #
- G223371694
- UPC #
- 840349948683
- Country of Origin
- China
- No. of LED Lights
- 64
- Dimming Levels
- 5
- Watts
- 12 W
- Base Weight
- 3.1 lbs (1.4 kg)
- Amps
- 2 A
- Item
- Fluorescent Magnifying Lamp
- Magnification
- 5x
- Voltage
- 5 VDC
- Color
- 5-Color Dimming
- Material
- Glass
Dimensions
- Overall Length
- 17.33 in
- Overall Width
- 11.42 in
- Lens Edge Thickness
- 0.15 in (3.9 mm)
- Overall Height
- 4.34 in
- Lens Diameter
- 4.3" (110 mm)
- Base Size
- 7.5" (190 mm)
Description
VEVOR Magnifying Glass with Light and Stand, 5X Magnifying Lamp, 4.3" Glass Lens, Base and Clamp 2-in-1 Desk Magnifier with Light, 64 LED Lights 5 Color Modes, for Close Work Reading Repair Crafts
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.