Shop VEVOR
See all product information
Create Account
Meat Slicer 340W Electric Deli Food Slicer with 10 inch SUS420 Blade
- Mfr # 1A-CS110
- Zoro # G923372748
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16.23 in
Voltage
110 V
Length
19.45 in
Overall Height
15.44 in
Slicing Speed
(US) 400-500 RPM,(EU) 360 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1A-CS110
- Zoro #
- G923372748
- UPC #
- 197988813576
- Country of Origin
- China
- Voltage
- 110 V
- Item
- Commercial Meat Slicer
- Slicing Speed
- (US) 400-500 RPM,(EU) 360 RPM
- Watts
- 340 W
Dimensions
- Overall Width
- 16.23 in
- Length
- 19.45 in
- Overall Height
- 15.44 in
Description
VEVOR Meat Slicer, 340W Electric Deli Food Slicer with 10" SUS420 Stainless Steel Blade and Built-in Sharpening Stone, 0-0.6 inch Adjustable Thickness for Commercial and Home Use, Cut Meat and Cheese Meat Slicing Efficiency Custom Creations SUS420 Stainless Steel Blade Stable Operation Versatile Application Upgraded Wavy Blade Head Slicing Speed:(US) 400-500 RPM,(EU) 360 RPM,Blade Material: SUS420,Noise: <80dB,Thickness Adjustment Range: 0-15mm / 0-0.6 inch,Item Model Number: 1A-CS110,Product Weight: 14.3kg / 31.5 lbs,Power: 340W,Base Material: ADC12
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.