Shop VEVOR
See all product information
Create Account
Mechanics Tool Set and Socket Set 1/4in 3/8in 1/2 in Drive Sockets 450Pcs, 450PK
- Mfr # XL3265
- Zoro # G423371807
product price:Â
$
143.99
/pk of 450, $0.32/ea
Free Shipping & Returns
Key Features
Material
CR-V, 40Cr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XL3265
- Zoro #
- G423371807
- UPC #
- 840349927824
- Country of Origin
- China
- Material
- CR-V, 40Cr
- Number of Pieces
- 450
- Item
- Mechanics Tool Set
Description
VEVOR Mechanics Tool Set and Socket Set, 1/4" 3/8" 1/2" Drive Deep and Standard Sockets, 450 Pcs SAE and Metric Mechanic Tool Kit with Bits, Hex Wrenches, Combination Wrench, Accessories, Storage Case Combination of Ratchet and Socket Professional-Grade 450-Piece Set Withstand 95 to 3017 in-lb High Torque Suitable for Various Testing and Repair Work Complete Accessories PE-HD Portable Storage Box Torque Standard: 95-3017 in-lb,Item Model Number: XL3265,Quantity: 450 Pcs,Storage Case Size: 17.91 x 12.8 x 11.4 inch / 455 x 325 x 290 mm,Net Weight: 40.41 lbs / 18.33 kg,Main Material: CR-V, 40Cr
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.