Metal Chicken Coop 9.8x19.6x6.5 ft Walk-in Chicken Run with Cover Spire Roof
- Mfr # JD362
- Zoro # G923372755
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel Pipes + PE
Height
78.75 in
Tarp Dimensions
6.26 x 11.25 ft (1.91 x 3.43 m)
Length
118.12 in
Width
236.23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JD362
- Zoro #
- G923372755
- UPC #
- 197988312857
- Country of Origin
- China
- Material
- Galvanized Steel Pipes + PE
- Item
- Metal Chicken Coop
Dimensions
- Height
- 78.75 in
- Tarp Dimensions
- 6.26 x 11.25 ft (1.91 x 3.43 m)
- Length
- 118.12 in
- Width
- 236.23 in
Description
VEVOR Metal Chicken Coop, 9.8x19.6x6.5 ft Large Walk-in Chicken Runs with Cover, Spire Roof Hen House Enclosure with Security Lock, Outdoor Duck Rabbit Cage Poultry Pen for Backyard, Farm, Yard Sturdy Structure Ideal Shelter for Chincken Convenient Usage Versatile Application PE Canopy Optimal Comfort and Protection Tarp Dimensions: 6.26 x 11.25 ft (1.91 x 3.43 m),Protective Net Dimensions: 3.28 x 78.74 ft (1 x 24 m) (2 Rolls),Item Model Number: JD362,Product Weight: 92.59 lbs (42 kg),Product Dimensions: 9.84 x 19.68 x 5.56 ft / 3 x 6 x 2 m,Main Material: Galvanized Steel Pipes + PE
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.