Shop VEVOR
See all product information
Create Account
Metal Pegboard Panels 4 Pcs 24" x 12" Wall Organizer for Garage Tool, 4PK
- Mfr # SKU3-PEGBOARD KIT
- Zoro # G723371705
product price:Â
$
53.39
/pk of 4, $13.35/ea
Key Features
Overall Width
11.82 in
Panel Hole Size
0.24 in (6 mm)
Panel Hole Spacing
1 in (25.4 mm)
Overall Height
0.79 in
Material
Steel, Powder-coated Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKU3-PEGBOARD KIT
- Zoro #
- G723371705
- UPC #
- 197988646778
- Country of Origin
- China
Dimensions
- Overall Width
- 11.82 in
- Panel Hole Size
- 0.24 in (6 mm)
- Overall Height
- 0.79 in
- Overall Length
- 24.02 in
Details
- Panel Hole Spacing
- 1 in (25.4 mm)
- Material
- Steel, Powder-coated Finish
- Item
- Pegboards
Description
VEVOR Metal Pegboard Panels, 24" x 12" Pegboard, 4 Panels, Heavy Duty Steel Peg Board Wall Organizer, for Living Room Garage Tool Storage Workbench Office Organization Craft Room Kitchen Home, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.