Non-Woven Geotextile Fabric 6x100FT 8OZ Ground Cover Weed Control Fabric
- Mfr # 1.8*30.5-271
- Zoro # G623372727
product price:Â
$
74.89
/ea
Key Features
Height
0.04 in
Material
Non-Woven Fabric
Packaging Type
Roll Packaging
Length
1,200.79 in
Width
70.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.8*30.5-271
- Zoro #
- G623372727
- UPC #
- 197988459514
- Country of Origin
- China
- Material
- Non-Woven Fabric
- Packaging Type
- Roll Packaging
- Item
- PP Weed Barrier Fabric and Others
- Tensile Strength
- 160 N (Lengthwise), 170 N (Widthwise)
Dimensions
- Height
- 0.04 in
- Length
- 1,200.79 in
- Width
- 70.87 in
Description
VEVOR Non Woven Geotextile Fabric Under Gravel, 6x100FT 8OZ Driveway Fabric Landscape Fabric, Heavy Duty Weed Barrier Fabric, Ground Cover Weed Control Fabric, French Drains Drainage Fabric, Black High Permeability Durable and Long-Lasting Easy Installation Versatile Applications Tear-resistant Non-Woven Fabric Thrive Your Plants Tensile Strength: 170N (Widthwise),Roll Packaging Dimensions: 3.12 x 1 x 1 ft / 950 x 305 x 305 mm,Packaging Type: Roll Packaging,Item Model Number: 1.8*30.5-271,Product Weight: 33.29 lbs / 15.1 kg,Expanded Dimensions: 6 x 100 ft / 1.8 x 30.5 m,Main Material: Non-Woven Fabric,Material Weight: 8OZ/sq.yd (271g/m2)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.