Pallet Fork Extensions Forklift Extensions 84" x 5.5" Heavy Duty Steel
- Mfr # HX-5
- Zoro # G523372483
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Material
Q235 Carbon Steel
Overall Height
1.97 in
Overall Width
5.91 in
Overall Length
83.86 in (2,130 mm)
Load Capacity
4,000 lbs (1.815 tons)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HX-5
- Zoro #
- G523372483
- UPC #
- 197988813293
- Country of Origin
- China
Dimensions
- Overall Height
- 1.97 in
- Overall Width
- 5.91 in
- Overall Length
- 83.86 in (2,130 mm)
Details
- Material
- Q235 Carbon Steel
- Item
- Fork Extensions
- Load Capacity
- 4,000 lbs (1.815 tons)
Description
VEVOR Pallet Fork Extensions, 84" Length 5.5" Width, Heavy Duty Carbon Steel Fork Extensions for Forklifts, 1 Pair Forklift Extensions, Industrial Forklift Fork Attachments for Forklift Truck, Yellow
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.