Shop VEVOR
See all product information
Create Account
Patio Awning Retractable 12'x10' Awning Sunshade Shelter with Crank Handle
- Mfr # RA350300
- Zoro # G623372093
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Length
143.31 in
Crank Handle Size
59 in
Sun Protection Level
UV80+
Material
Steel + Aluminum + 280G Double-Sided PU Coating
Width
118.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RA350300
- Zoro #
- G623372093
- UPC #
- 840349949024
- Country of Origin
- China
- Sun Protection Level
- UV80+
- Item
- Retractable Patio Awnings
- Material
- Steel + Aluminum + 280G Double-Sided PU Coating
Dimensions
- Length
- 143.31 in
- Crank Handle Size
- 59 in
- Width
- 118.11 in
Description
VEVOR Manual Retractable Awning, 12 x 10 ft Outdoor Patio Awning Retractable Sun Shade, Water-Resistant Polyester Patio Door Window Awning Sunshade Shelter with Crank Handle for Backyard, Balcony Sturdy and Durable Easy Adjustment Installation Tips Various Usages Crank Handle Sunshade with Waterproof Protection Crank Handle Size: 59 inch,Item Model Number: RA350300,Wind Resistance: Level 4,Product Weight: 52 lbs/23.6 kg,Main Material: Steel + Aluminum + 280G Double-Sided PU Coating,Sun Protection Level: UV80+,Product Size: 12x10 ft
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.