Plate Compactor 2.8HP Plate Tamper Walk-Behind Rammer 1920lbs Compaction
- Mfr # VV-YSJ785CC
- Zoro # G823372121
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Type
78.5CC Gasoline Plate Compactor
Length
29.73 in
Compaction Depth
8 in
Vibration Frequency
5,250 VPM
Force
1,920 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VV-YSJ785CC
- Zoro #
- G823372121
- UPC #
- 840281570904
- Country of Origin
- China
Dimensions
- Length
- 29.73 in
- Compaction Depth
- 8 in
- Height
- 25.6 in
- Width
- 18.71 in
Details
- Type
- 78.5CC Gasoline Plate Compactor
- Vibration Frequency
- 5,250 VPM
- Force
- 1,920 lbs
- Fuel Capacity
- 1.5 L
- Oil Capacity
- 0.4 L
- Item
- Plate Compactor
- HP
- 2.8 HP
Description
VEVOR Plate Compactor, 2.8 HP 98CC Gas Engine 5,250 RPM, 1,920 lbs Force Vibratory Compaction Tamper with 18.7 x 11.8 inch Plate for Walkways, Patios, Asphalts, Paver Landscaping, EPA Compliant Folding Knob High-speed Exciter Muffler Work Smarter, Not Harder 8 mm Thicker Plate Multiple Uses Stamped Plate Size(L x W x H): 18.7 x 11.8 x 0.3 in / 475 x 300 x 8 mm,Vibration Frequency: 5250 VPM,Compaction Depth: 8 in,Package Size(L x W x H): 24 x 15.3 x 20.8 in / 610 x 390 x 530 mm,Oil Capacity: 0.4 L,Type: 78.5CC Gasoline Plate Compactor,Unleaded Gasoline: NO. 95 or Premium,Fuel Capacity: 1.5 L,Compaction Force: 1920 lbs,Horsepower: 2.8 HP,Model: VV-YSJ785CC,Item Size(L x W x H): 21.2 x 14.5 x 37.4 in / 540 x 370 x 950 mm,Item Weight: 105.8 lbs / 48 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.