Shop VEVOR
See all product information
Create Account
Pond Liner Fish Liner 20 x 25 ft 45 Mil EPDM Easy Cutting Underlayment
- Mfr # EPDM 20*25 ft
- Zoro # G923372533
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Material
EPDM
Color
Black
Rated Life
20 Years
Length
30.32 in
Thickness
45 Mil (1.1 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPDM 20*25 ft
- Zoro #
- G923372533
- UPC #
- 840281577484
- Country of Origin
- China
- Material
- EPDM
- Item
- Pond Liner
- Color
- Black
- Rated Life
- 20 Years
Dimensions
- Length
- 30.32 in
- Thickness
- 45 Mil (1.1 mm)
- Height
- 12.6 in
- Width
- 25.79 in
Description
VEVOR Pond Liner, 20 x 25 ft 45 Mil Thick, Pliable EPDM Material Pond Skins, Easy Cutting Underlayment for Fish or Koi Pond, Waterfall Base, Water Features, Water Gardens, Fountains, Black Step 1 Step 2 Step 3 Premium EPDM Robust Tensile Strength Excellent Flexibility Thickness: 45 Mil / 1.5 mm,Color: Black,Item Model Number: EPDM 20*25 ft,Dimensions: 20 x 25 ft / 6 x 7.6 m,Material: EPDM,Lifespan: 20 Years,Weight: 143.3 lbs / 65 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.