Shop VEVOR
See all product information
Create Account
Pool Fence 4 x 108 FT Removable Pool Fences for Inground Pools Outdoor
- Mfr # NLSSHL4108
- Zoro # G623372109
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Rod Material
Aluminum Alloy
Width
1,296.86 in
Color
Black
Mesh Material
340gms Teslin PVC Grid Fabric
Length
48.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLSSHL4108
- Zoro #
- G623372109
- UPC #
- 197988812906
- Country of Origin
- China
- Rod Material
- Aluminum Alloy
- Color
- Black
- Mesh Material
- 340gms Teslin PVC Grid Fabric
- Material
- Aluminum Rod/PVC Grid
- Item
- Pool Fences
Dimensions
- Width
- 1,296.86 in
- Length
- 48.04 in
- Height
- 1.19 in
Description
VEVOR Pool Fence, 4 x 108 FT Pool Fences for Inground Pools, Removable Child Safety Pool Fencing, Easy DIY Installation Swimming Pool Fence, 340gms Teslin PVC Pool Fence Mesh Protects Kids and Pets Enhanced Safety Durable Material Removable Design Abundant Accessories Pre-Installed Hooks Easy-Install Pool Safety Fencing Color: Black,Mesh Material: 340gms Teslin PVC Grid Fabric,Item Model Number: NLSSHL4108,Product Weight: 42.2 kg/93.08 lbs,Material: Aluminum Rod/PVC Grid,Rod Material: Aluminum Alloy,Foots & Lock Material: Stainless Steel,Product Size(HxW): 4x108 ft/1.21x32.91 m
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.