Shop VEVOR
See all product information
Create Account
Pop-up Camping Gazebo Camping Canopy Shelter 6 Sided 10' x 10' Sun Shade
- Mfr # VV-CGT-1010
- Zoro # G523372223
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Occupant Capacity
8 people
Length
65.28 in
Material
300D Oxford Fabric & B3 Gauze Netting
Height
8.19 in
Inside Width
71 in (1.8 m)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VV-CGT-1010
- Zoro #
- G523372223
- UPC #
- 810087877385
- Country of Origin
- China
Dimensions
- Length
- 65.28 in
- Height
- 8.19 in
- Inside Width
- 71 in (1.8 m)
- Exterior Height
- 90 in (2.29 m)
- Width
- 8 in
Details
- Item
- Camping Gazebo Screen Tent
- Occupant Capacity
- 8 people
- Material
- 300D Oxford Fabric & B3 Gauze Netting
Description
VEVOR Gazebo Screen Tent, 10 x 10 ft, 6 Sided Pop-up Camping Canopy Shelter Tent with Mesh Windows, Portable Carry Bag, Ground Stakes, Large Shade Tents for Outdoor Camping, Lawn and Backyard Large Tent Coverage Private Wind Fabric Pop-up Design Stability Assurance Convenience Assurance Wide Usage Max. Height: 90" / 2.29 m,Size: 10 ft x 10 ft / 3.05 m x 3.05 m,Width for every side: 71" / 1.8 m,Model: VV-CGT-1010,Material: 300D Oxford Fabric & B3 Gauze Netting,Maximum Coverage: 8 people,Weight: 35 lbs / 16 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.