Pop-Up Clear Bubble Tent 15x13.8 ft Weatherproof for 12-15 People
- Mfr # 121088
- Zoro # G523372384
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Height
90.56 in
Material
TPU Plastic + 210D Oxford Fabric + Steel Wire Support
Color
Beige
Length
180.32 in
Width
170.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121088
- Zoro #
- G523372384
- UPC #
- 197988157151
- Country of Origin
- China
- Item
- Bubble Tent
- Material
- TPU Plastic + 210D Oxford Fabric + Steel Wire Support
- Color
- Beige
- Opening Style
- 8-Side Pop-Up
Dimensions
- Height
- 90.56 in
- Length
- 180.32 in
- Width
- 170.08 in
Description
VEVOR Pop up Bubble Tent, 15 x 13.8 ft Waterproof & UV-Resistant, Clear Camping Tent Shelter, Outdoor Garden Dome Igloo Tents with Windows, 540 Deg Panoramic View, for 12-15 Persons Patio Backyard Highly Weather-Resistant Sealed Base & Carry Bag Windproof Accessories Versatile for Every Occasion Highly Weather Resistant Roll-Up Vent Windows Opening Style: 8-Side Pop-Up,Item Material: Flat Steel Wire + Fiberglass Rod + 0.15 mm TPU + 210D Oxford Fabric,Main Materials: TPU Plastic + 210D Oxford Fabric + Steel Wire Support,Color: Beige + Transparent PVC with Black Trim and Black Fiberglass Rods,Item Model Number: 121088,Item Dimensions: 180.31 x 170.87 x 90.55 in / 4580 x 4320 x 2300 mm,Item Type: Scenic Tent,Net Weight: 39.24 lbs / 17.80 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.