Shop VEVOR
See all product information
Create Account
Pop Up Gazebo Tent Pop-Up Screen Tent 6 Sided Canopy Sun Shelter Green
- Mfr # 120918
- Zoro # G423372224
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Style
6-Sided-Polygon
Length
118.12 in
Material
300D Oxford Fabric + Fiberglass
Occupant Capacity
6 People
Width
118.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120918
- Zoro #
- G423372224
- UPC #
- 197988554479
- Country of Origin
- China
Dimensions
- Length
- 118.12 in
- Width
- 118.12 in
- Height
- 94.49 in
Details
- Style
- 6-Sided-Polygon
- Item
- Camping Gazebo Screen Tent
- Material
- 300D Oxford Fabric + Fiberglass
- Occupant Capacity
- 6 People
Description
VEVOR Pop Up Gazebo Tent, Pop-Up Screen Tent 6 Sided Canopy Sun Shelter with 6 Removable Privacy Wind Cloths & Mesh Windows, 10x10FT Quick Set Screen Tent with Mosquito Netting, Army Green Spacious Camping Gazebo Screen Tent Waterproof & Windproof Lightweight & Portable Comfortable & Friendly Versatile Use Privacy Shield Wind Cloths: 6,Windproof Rope Length: 3 m,Item Model Number: 120918,Style: 6-Sided-Polygon,Support Pole Diameter: O 11 mm,Occupant Capacity: 6 People,Windows: 2,Product Dimensions: 10 x 10 x 7.5 ft/3.05 x 3.05 x 2.29 m,Net Weight: 30.6 lbs / 13.86 kg,Main Material: 300D Oxford Fabric + Fiberglass
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.