Popcorn Popper Machine Countertop Popcorn Maker 1440W 12 Oz 80 Cups Red
- Mfr # NP16T
- Zoro # G323372225
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Width
33.47 in
Height
21.86 in
Length
19.49 in
Color
Red
Wattage
1,440 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NP16T
- Zoro #
- G323372225
- UPC #
- 840281565924
- Country of Origin
- China
Dimensions
- Width
- 33.47 in
- Height
- 21.86 in
- Length
- 19.49 in
Details
- Color
- Red
- Wattage
- 1,440 W
- Voltage
- 110 V
- Item
- Popcorn Equipment
Description
VEVOR Popcorn Maker, 1440W Popcorn Popper Machine, 12 Oz Kettle Makes 80 Cups per Batch, Countertop Popcorn Maker with Tempered Glass, 3 Stainless Steel Scoops, Movie Theater Style, Red Great Experience High Yield 3 Independent Switches Durable Materials, Easy to Clean Wide Application Rich Accessories Kettle Material: 304 Stainless Steel,Door Material: Tempered Glass,Voltage: AC 120V/60Hz,Total Power: 1440 W,Production: 80 Cups per Batch (640 Oz),Kettle Size: O 10.2x4.2 in / O 260 x 107 mm,Model: NP16T,Heating Method: SUS304 Heating Tube,Machine Size: 17.9 x 15.0 x 30.2 in / 455 x 380 x 768 mm,Net Weight: 39.0 lbs / 17.7 kg,Kettle Capacity: 12 Oz
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.