Popcorn Popper Machine with Cart Popcorn Maker 850W 8 Oz 48 Cups Red
- Mfr # NP08001SEC
- Zoro # G723372122
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Voltage
110 V
Color
Red
Wattage
850 W
Width
16.34 in
Length
31.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NP08001SEC
- Zoro #
- G723372122
- UPC #
- 840281566037
- Country of Origin
- China
Dimensions
- Width
- 16.34 in
- Length
- 31.3 in
- Height
- 18.9 in
Details
- Voltage
- 110 V
- Color
- Red
- Item
- Popcorn Equipment
- Wattage
- 850 W
Description
VEVOR Popcorn Popper Machine 8 Oz Popcorn Maker with Cart 850W 48 Cups Red Great Experience High Yield 3 Independent Switches Durable Materials, Easy to Clean Wide Application Rich Accessories Wheel Size: 14 in / 355.6 mm,Kettle Material: 304 Stainless Steel,Machine Weight: 23.1 lbs / 10.5 kg,Total Power: 850 W,Kettle Size: O 7.5x3.5 in / O 192 x 90 mm,Machine Size: 15.1x13.4x23.8 in / 384x340x605 mm,Door Material: Tempered Glass,Cart Weight: 39.0 lbs / 7.3 kg,Voltage: AC 120V/60Hz,Production: 48 Cups per Batch (384 Oz),Model: NP08001SEC,Heating Method: SUS304 Heating Tube,Cart Size: 24.2x17.3x54.9 in / 615x440x1395 mm,Kettle Capacity: 8 Oz
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.