Portable EV Charger EV Car Charging Cable 16Amp Level 1&2 NEMA 6-20P/5-15P
- Mfr # EV-B06-US003A
- Zoro # G823372794
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Amps
16 A
Hz
60 Hz
Voltage
120/240 VAC
Connector Type
Universal SAE J1772
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EV-B06-US003A
- Zoro #
- G823372794
- UPC #
- 840349911168
- Country of Origin
- China
- Amps
- 16 A
- Hz
- 60 Hz
- Voltage
- 120/240 VAC
- Connector Type
- Universal SAE J1772
- Max. Power
- 3.8 kW
- Item
- EV Charging Station
- Plug Type
- NEMA 5-15P(Level 1)/NEMA 6-20P(Level 2)
- IP Rating
- IP66
Dimensions
- Width
- 13 in
- Length
- 13 in
- Cable Length
- 28 ft (8.6 m)
- Height
- 6.7 in
Description
VEVOR Level 1+2 Portable EV Charger, 16 Amp 120V or 240V, Electric Vehicle Charger with 28-Foot Charging Cable NEMA 6-20P Plug NEMA 5-15 Adapter, Plug-in Home EV Charging Station for SAE J1772 EVs 100% Copper Wire TPE Cable Strong Weather Resistance Comprehensive Protection Easy to Use Universal Compatibility Adjustable Current Connector: Universal SAE J1772,Waterproof Rating: IP66,Maximum Power: 3.8 kW,Plug Type: NEMA 5-15P(Level 1)/NEMA 6-20P(Level 2),Maximum Current: 16A,Item Model Number: EV-B06-US003A,Input Voltage: AC 120V; 60 Hz (Level 1) / AC 240V; 60 Hz (Level 2),Cable Length: 28 ft / 8.6 m,Net Weight: 7 lbs / 3.2 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.