Shop VEVOR
See all product information
Create Account
Portable RV Water Softener 16,000 Grain for Trailers, Boats, and Car
- Mfr # RWS16000
- Zoro # G823372831
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Size
9.65inWx9.65inLx19.29inH
Height (In.)
19.29 in
Depth (In.)
9.65 in
Width (In.)
9.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWS16000
- Zoro #
- G823372831
- UPC #
- 840349970882
- Country of Origin
- China
- Item
- RV Water Softener
Dimensions
- Size
- 9.65inWx9.65inLx19.29inH
- Height (In.)
- 19.29 in
- Depth (In.)
- 9.65 in
- Width (In.)
- 9.65 in
Description
VEVOR RV Water Softener, 16,000 Grain Portable Water Softener, with 3/4" Brass Fittings and 42" Hose, Soften Hard Water Filter System for RVs, Trailers, Boats, Mobile Car Washing, Pressure Washing Food Grade Resin Both City and Well Water Versatile Usage Easy Installation High Adsorption Easy to Carry Item Model Number: RWS16000,Net Weight: 30.8 lbs/13.95kg,Product Size: 9.6x9.6x19.3inch/245x245x490 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.