Shop VEVOR
See all product information
Create Account
Precision Table Saw Miter Gauge Standard Slot 3/4'' x 3/8'' 18 in Grating
- Mfr # TN-1122B
- Zoro # G123372753
product price:Â
$
60.89
/ea
Key Features
Angle Fixing Method
15 Positive Stops
Width
21.66 in
Length
17.72 in
Material
Aluminum Alloy
Height
4.73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN-1122B
- Zoro #
- G123372753
- UPC #
- 197988203490
- Country of Origin
- China
- Angle Fixing Method
- 15 Positive Stops
- Material
- Aluminum Alloy
- Item
- Table Saw Miter Gauge
Dimensions
- Width
- 21.66 in
- Length
- 17.72 in
- Height
- 4.73 in
Description
VEVOR Precision Miter Gauge, Standard Slot 3/4'' x 3/8'', Aluminum Alloy Table Saw Miter Gauge with 18 in Grating 15 Angle Stops Adjustable Spring Loaded Plunger and Removable Disc, for Woodworking Versatile Compatibility Precision Angle Cutting Partially Assembled Easy Operation Exquisite and Durable Details Versatile Application Angle Fixing Method: 15 Positive Stops,Applicable T-slot: 0.75 x 0.375 in/19 x 10 mm,Item Model Number: TN-1122B,Net weight: 3.6 lbs/1.61 kg,Product Dimensions: 17.7 x 17.7 x 4.7 in/450 x 450 x 120 mm,Main Material: Aluminum Alloy,Number of Angle Adjustment: 15 Deg, 22.5 Deg, 30 Deg, 35 Deg, 45 Deg, 60 Deg, 67.5 Deg, 90 Deg, -67.5 Deg, -60 Deg, -45 Deg, -35 Deg, -30 Deg, -22.5 Deg, -15 Deg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.