Shop VEVOR
See all product information
Create Account
Quick Change Tool Post Set 8 Pcs Lathe Tool Holders for 6"-12" Mini Lathe Swing, 8PK
- Mfr # 250-100(8)
- Zoro # G223372042
product price:Â
$
131.99
/pk of 8, $16.50/ea
Free Shipping & Returns
Key Features
Compatible Size
6 to 12 in (152.4 to 305 mm)
Height
4.14 in
Length
7.68 in
Width
7.68 in
Material
45# Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250-100(8)
- Zoro #
- G223372042
- UPC #
- 197988655848
- Country of Origin
- China
Dimensions
- Compatible Size
- 6 to 12 in (152.4 to 305 mm)
- Height
- 4.14 in
- Length
- 7.68 in
- Width
- 7.68 in
Details
- Item
- Quick Change Tool Post Set
- Material
- 45# Steel
- Number of Pieces
- 8
Description
VEVOR Quick Change Tool Post Set, 8 Pcs, Includes Lathe Tool Holders, Wedge Type Tool Post with Turning Tool Holder Accessories, Fit for Mini Lathe & Metal Lathe 6"-12" Swing, Durable Steel Material
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.