Ratchet Pipe Threader Pipe Threading Tool 1/4" NPT - 1-1/4" NPT 6PCS Dies, 6PK
- Mfr # KT1106A
- Zoro # G823372572
product price:Â
$
54.75
/pk of 6, $9.13/ea
Key Features
Color
Orange + Black
Material
9SICR
Overall Width
9.06 in
Height
4.14 in
Overall Length
16.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT1106A
- Zoro #
- G823372572
- UPC #
- 840349926964
- Country of Origin
- China
Dimensions
- Overall Width
- 9.06 in
- Height
- 4.14 in
- Overall Length
- 16.15 in
Details
- Color
- Orange + Black
- Material
- 9SICR
- Item
- Pipe Threader
Description
VEVOR Ratchet Pipe Threader Kit, 1/4" NPT - 1-1/4" NPT Manual Ratcheting Pipe Threader, Portable Pipe Threading Tool Set with 6PCS NPT Dies, Storage Case for Galvanized Aluminum Iron Copper Pipes High Strength Built to Last Comfortable Operation Easy to Operate Wide Applications 6PCS NPT Dies 6 Threading Dies: 1/4" NPT, 3/8" NPT, 1/2" NPT, 3/4" NPT, 1" NPT, 1-1/4" NPT,Item Mode Number: KT1106A,Die Head Teeth Material: 9SICR,Color: Orange + Black,Product Weight: 13.2 lbs / 6.0 Kg,Product Dimensions: 21.1"x3.6"x1.5" / 537x91x39 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.