Shop VEVOR
See all product information
Create Account
Retractable Air Hose Reel 3/8 IN x 100FT Rubber Air Hose Reel Max 300 PSI
- Mfr # NT-A30
- Zoro # G823372596
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4.93 in
Overall Height
18.9 in
Max. Pressure
300 PSI
Hose Length
100 ft (30.48 m)
Overall Length
17.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NT-A30
- Zoro #
- G823372596
- UPC #
- 197988086277
- Country of Origin
- China
Dimensions
- Overall Width
- 4.93 in
- Overall Height
- 18.9 in
- Hose Length
- 100 ft (30.48 m)
- Overall Length
- 17.33 in
- Hose Inside Dia.
- 3/8 in
Details
- Max. Pressure
- 300 PSI
- Item
- Air Hose Reels
Description
VEVOR Retractable Air Hose Reel, 3/8IN x 100FT Rubber Air Hose Max 300PSI, Air Compressor Hose Reel Auto-Rewind with 5FT Lead in, Ceiling/Wall Mount Heavy Duty Single Arm Steel Reel, 1/4" NPT Fitting All-Weather High-Quality Rubber Hose Strong & Smooth Retraction Easy to Install Wide Application Lock at Any Length Durable Steel Reel Connector: 1/4 in NPT,Hose Length: 100 ft / 30.48 m,Item Size: 17.3 x 6.3 x 18.9 in / 440 x 160 x 480 mm,Item Model Number: NT-A30,Non-snag Roller: 4 PCS,Hose Max Pressure: 300 PSI,Lead-in Hose Length: 5 ft / 1.5 m,Net Weight: 40.1 lbs / 18.2 kg,Hose Outer Diameter: 3/8 in
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.