Retractable Air Hose Reel 3/8 IN x 50 FT Hybrid Enclosed Air Hose 300 PSI
- Mfr # NWA-D15
- Zoro # G623371904
product price:Â
$
65.39
/ea
Key Features
Max. Temp.
113°F
Max. Pressure
300 psi
Overall Height
8.67 in
Overall Length
14.18 in
Overall Width
16.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NWA-D15
- Zoro #
- G623371904
- UPC #
- 840281577217
- Country of Origin
- China
Dimensions
- Overall Height
- 8.67 in
- Overall Length
- 14.18 in
- Overall Width
- 16.15 in
- Hose Length
- 50 ft
- Hose Inside Dia.
- 3/8 in
Details
- Max. Temp.
- 113°F
- Max. Pressure
- 300 psi
- Item
- Air Hose Reels
- Hose Material
- PP
Description
VEVOR Retractable Air Hose Reel, 3/8 IN x 50 FT Hybrid Air Hose Max 300PSI, Air Compressor Hose Reel with 5 In Lead in, Ceiling / Wall Mount Enclosed Air Reel, 180 Deg Swivel Mount Double Layer Stopper Rubber Protector Rub-resistant Spring Guard 50' Air Hose Automatic Retraction Protection and Endurance Mounted Size: 14.1 x 7.4 x 12.3 in / 40 x 19 x 31.3 cm,Hose Length: 50 Feet,Item Model Number: NWA-D15,Leads: 5 ft Length,Temperature Range: -4 Deg-113 DegF,Hose Material: PP,Hose Working Pressure: 300 psi,Reel Material: PP,Net Weight: 13 lbs / 5.9 kg,Hose Threads: 1/4 Inch NPT,Hose ID: 3/8 Inch
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.