Shop VEVOR
See all product information
Create Account
Rubber Threshold Ramp Door Ramp 1" Rise 33069 lbs Load Rubber Curb Ramp
- Mfr # B001-2654
- Zoro # G823372015
product price:Â
$
29.35
/ea
Key Features
Overall Height
1.97 in
Material
Rubber
Load Capacity
33,069 lbs (15 tons)
Width
11.82 in
Length
45.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B001-2654
- Zoro #
- G823372015
- UPC #
- 840349902654
- Country of Origin
- China
- Material
- Rubber
- Item
- Curb Ramps
- Load Capacity
- 33,069 lbs (15 tons)
Dimensions
- Overall Height
- 1.97 in
- Width
- 11.82 in
- Length
- 45.28 in
Description
VEVOR Upgraded Rubber Threshold Ramp, 1" Rise Wheelchair Ramp Doorway, Natural Curb Ramp Rated 33069 lbs Load Capacity, Non-Slip Textured Surface Rubber Curb Ramp for Wheelchair and Scooter
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.