Sauna Heater Stove 9KW Wet & Dry Stailess Steel W/ External Controller
- Mfr # SCA-90BW
- Zoro # G923372724
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Length
19.1 in
Voltage
220-240 VAC
Max. Temp
Max. 230°F (110°C)
Height
32.29 in
Width
13.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCA-90BW
- Zoro #
- G923372724
- UPC #
- 840349926285
- Country of Origin
- China
- Voltage
- 220-240 VAC
- Max. Temp
- Max. 230°F (110°C)
- Watts
- 9 kW
- Item
- Sauna Heater
- Timer
- 3 h
- Control Type
- Digital Controller
- Material
- Stailess Steel, Aluminized Zinc
Dimensions
- Length
- 19.1 in
- Height
- 32.29 in
- Width
- 13.39 in
Description
VEVOR Sauna Heater, 9KW 220V Electric Sauna Stove, Steam Bath Sauna Heater with External Digital Controller, 3h Timer and Adjustable Temp for Max. 317-459 Cubic Feet, Home Hotel Spa Shower Use Faster Heating Customized Settings Easy to Use Luxuriate in Comfort Anywhere Improved Relaxation Enhanced Sauna Experience Timer: 3 h,Control Type: Digital Controller,Sauna Stone Need (NOT INCLUDED): Max. 33 lbs / 15 kg,Voltage: 220-240VAC 60HZ,Item Model Number: SCA-90BW,Temperature Range: Max. 230 DegF / 110 DegC,Material: Stailess Steel, Aluminized Zinc,Item Dimensions: 16.1'' x 10.6'' x 22'' / 410 x 270 x 560 mm,Suitable Sauna Room: 317-459 cu.ft / 9-13 m3,Power: 9 Kw,Item Weight: 20.94 lbs / 9.5 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.