Shop VEVOR
See all product information
Create Account
Seamless Seam Setter 5" Suction Cup for Countertop Seam Joining &Leveling, 2PK
- Mfr # GSA-2
- Zoro # G523372353
product price:Â
$
43.99
/pk of 2, $22.00/ea
Key Features
Color
Orange, Black, Silver
Pad Height
4.34 in
Pad Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSA-2
- Zoro #
- G523372353
- UPC #
- 197988673262
- Country of Origin
- China
Dimensions
- Pad Height
- 4.34 in
Details
- Color
- Orange, Black, Silver
- Pad Material
- Nitrile Rubber
- Item
- Seam Setter
Description
VEVOR Seamless Seam Setter, 2 Packs Granite Seam Setter with 5 in Vacuum Suction Cups, Seam Joiner for Seam Joining & Leveling, 180 Deg Adjustable, Countertop Installation Tool for Tile Stone Marble Slab
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.