Stainless Steel Lower Sliding Rails Built-In Trash Drawer No Trash Can
- Mfr # KM-CTG-2302-4232
- Zoro # G923371918
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Height
23.82 in
Overall Width
15.36 in
Material
Stainless Steel
Depth
27.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-CTG-2302-4232
- Zoro #
- G923371918
- UPC #
- 840281554232
- Country of Origin
- China
Dimensions
- Height
- 23.82 in
- Overall Width
- 15.36 in
- Depth
- 27.56 in
Details
- Material
- Stainless Steel
- Item
- Outdoor Kitchen Drawers
Description
VEVOR Pull Out Trash Drawer 13.6Wx26Hx19.3D Inch Lower Sliding Rails Stainless Steel Roll Out Trash Bin Pull Out Tray Outdoor Kitchen Trash Drawer with Handle for BBQ Island Grill Station No Trash Can Large Storage Space Thickened Material Smooth Sliding Rails Enclosed Drawer Exquisite Handle Wide Application Cutout Size: 11.7x23.8x20 in / 298x605x508 mm,Number of Tiers: 1,Item Model Number: KM-CTG-2302-SKU9,Material: Stainless Steel,Overall Size: 13.4x25.7x19.6 in / 340x654x498 mm,Net Weight: 22.7 lbs / 10.3 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.