Shop VEVOR
See all product information
Create Account
Stainless Steel Work Table Commercial Prep Table 36x30 Inch With 4 Casters
- Mfr # GZT91*76JL
- Zoro # G123372449
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Length
38.78 in
Width
32.76 in
Material
Stainless Steel
Capacity
700 lbs
Height
5.52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GZT91*76JL
- Zoro #
- G123372449
- UPC #
- 609832092476
- Country of Origin
- China
- Material
- Stainless Steel
- Capacity
- 700 lbs
- Item
- Commercial Worktables
Dimensions
- Length
- 38.78 in
- Width
- 32.76 in
- Height
- 5.52 in
- Height Adjustment
- 3 Levels
Description
VEVOR Stainless Steel Work Table 36 x 30 x 34 Inch, 700 LBS Load Capacity with 4 Wheels, 3 Adjustable Height Levels, Heavy Duty Food Prep Worktable for Commercial Kitchen Restaurant, Silver Stylish Work Table Multiple Styles Available Durable and Stable Flexible Setup Easy to Install Versatile Applications Height Adjustment: 3 Levels,Product Size (L x W x H): 36 x 30 x 34 inch / 910 x 760 x 860 mm,Load Capacity: 700 lbs,Item Model Number: GZT91*76JL,Product Weight: 33 lbs / 14.75 kg,Material: Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.