Steel Landscape Edging 6 Packs 40 x 8in Rust-Resistant Garden Edging, 6PK
- Mfr # ZY-40X8-6Black
- Zoro # G123372807
product price:Â
$
59.89
/pk of 6, $9.98/ea
Key Features
Material
Galvanized Steel
Number of Edgings
6
Surface Height
4.84 in (123 mm)
Height
0.99 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZY-40X8-6Black
- Zoro #
- G123372807
- UPC #
- 197988127635
- Country of Origin
- China
- Material
- Galvanized Steel
- Item
- Metal Edging
- Number of Edgings
- 6
- Color
- Black
Dimensions
- Surface Height
- 4.84 in (123 mm)
- Height
- 0.99 in
- Width
- 8 in
- Length
- 40 in
- Spike Height
- 3.15 in (80 mm)
Description
VEVOR Steel Landscape Edging, 6 Packs 40 x 8 in Rust-Resistant Metal Landscape Edging, Bendable Garden Edging Border, Heavy Duty Lawn Edging, Easy-to-Install, Flower Bed Yard Pathway Divider Black Corrision-Resistant Longer Spikes Gloves Included Versatile for Multiple Applications Highly Weather-Resistant Multiple Size Options Surface Height: 4.84 in/ 123mm,Clips: 8 pcs, 1.5 x 10.24 in/ 38 x 260 mm,Number of Edgings: 6 pcs,Product Color: Black,Item Model Number: ZY-40X8-6Black,Product Weight: 29.1 lbs / 13.2 kg,Product Dimensions: 40 x 8 x 0.06 in/ 1016 x 203 x 1.5 mm,Spike Height: 3.15 in/ 80mm,Main Material: Galvanized Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.