Shop VEVOR
See all product information
Create Account
Swimming Pool Pump Above Ground Pool Pump 1.5 HP 88 GPH w/ Strainer
- Mfr # HAP1100
- Zoro # G723372788
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Power Cord Length
78.7 in (2 m)
RPM
3,450 RPM
Max. Flow Rate
333 L/min (88 GPM)
Max. Head Lift
43 ft (13 m)
Amps
9.6 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAP1100
- Zoro #
- G723372788
- UPC #
- 840281599097
- Country of Origin
- China
- RPM
- 3,450 RPM
- Item
- Fixed Speed Pool Pump
- Max. Flow Rate
- 333 L/min (88 GPM)
- Max. Head Lift
- 43 ft (13 m)
- Amps
- 9.6 A
- HP
- 1.5 HP
- Material
- ABS
- Voltage
- 115 V
- Power Source
- 1,100 W
- Water Temp.
- 0-40°C (32-104°F)
Dimensions
- Power Cord Length
- 78.7 in (2 m)
- Width
- 10.24 in
- Length
- 24.41 in
- Height
- 13 in
Description
VEVOR Swimming Pool Pump 1.5HP 115V 1100W, Single Speed Pumps for Above Ground, Powerful Pool Pumps with Strainer Filter Basket, 5280 GPH Max. Flow, Certification of ETL for Security Power: 1100 W / 1.5 HP, Voltage: 115V / 60Hz, Amps: 9.6 A. Our swimming pool pump comes with an overheat protection system which can be automatically disconnected when the motor is overheated. The entire body of the single-speed pump is made of reinforced ABS material, which ensures high strength and durability for a long-lasting service without rust or abrasion. Furthermore, water containing disinfectants will create no problems for our pump. The effective water circulating system of this pool pump brings convenience to your daily life and eliminates water waste caused by water transfers. Our spa pump has ETL certification to ensure recognized standards of security, and an earthing terminal is included for providing an extra layer of security. You can get two 1-1/2'' NPT couplings and two 32-38mm hose interfaces. Moreover, the transparent lid and large filtration basket provide great assistance for cleaning up the pump in no time. The powerful pump is specifically designed for above-ground pools and improves the water quality significantly. However, both indoor and outdoor pools can be cleaned. Rotating Speed: 3450 RPM,Interfaces Diameter White: 1.4",Interfaces Diameter Black: 1-1/2",Material: ABS,Power Supply: 1100 W,Amps: 9.6 A,Power Cord Length: 78.7"/ 2 m,Max. Head Lift: 43 ft/ 13 m,Horse Power: 1.5 HP,Max. Flow Rate: 333L per min./ 88 GPM,Voltage: 115 V/ 60 Hz,Model: HAP1100,Water Temperature: 0-40 DegC/ 32-104 DegF
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.