Tank Commercial Slushy Machine Margarita Smoothie Frozen Drink Maker
- Mfr # XRJ12LX3
- Zoro # G323372546
product price:Â
$
1,302.99
/ea
Key Features
Temp. Range
5°F to 59°F (-15°C to 15°C)
Height
29.34 in
Length
24.81 in
Tank Capacity
3.17 Gal x (12 L x 3)
Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XRJ12LX3
- Zoro #
- G323372546
- UPC #
- 197988998457
- Country of Origin
- China
Dimensions
- Height
- 29.34 in
- Length
- 24.81 in
- Width
- 21.07 in
Details
- Item
- Conventional Slush Machine
- Temp. Range
- 5°F to 59°F (-15°C to 15°C)
- Tank Capacity
- 3.17 Gal x (12 L x 3)
- Voltage
- 110 V
- Material
- Stainless Steel + ABS + PC
Description
VEVOR Commercial Slushy Machine, 12Lx3 Triple Tank Frozen Drink Machine, 144 Cups Stainless Steel Margarita Smoothie Frozen Drink Maker, Slushie Maker for Home Party Restaurants Cafe Bars Commercial Slushy Machine For Various Drinks Efficient Compressor Easy to Operate Wide Application Night Mode Tank Capacity: 3.17 Gal x 3 / 12 L x 3,Main Materials: Stainless Steel + ABS + PC,Item Model Number: XRJ12LX3,Temperature Range: 5 DegF ~ 59 DegF / -15 DegC ~ 15 DegC,Net Weight: 114.6 lbs / 52 kg,Product Size: 24.8 x 21.1 x 29.3 inches / 630 x 535 x 745 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.