Shop VEVOR
See all product information
Create Account
Tap and Die Set 116Pcs Metric and SAE Size Bearing Steel Threading Tool, 6PK
- Mfr # 116PC
- Zoro # G723372498
product price:
$
88.99
/pk of 6, $14.83/ea
Key Features
Tap Hardness
HRC56±3
Overall Length
18.9 in
Die Material
Zinc Alloy
Height
2.96 in
Material
Bearing Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116PC
- Zoro #
- G723372498
- UPC #
- 840349969381
- Country of Origin
- China
- Tap Hardness
- HRC56±3
- Die Material
- Zinc Alloy
- Item
- Tap And Die Set
- Material
- Bearing Steel
Dimensions
- Overall Length
- 18.9 in
- Height
- 2.96 in
- Width
- 13 in
Description
VEVOR Tap and Die Set, 116-Piece Include Metric and SAE Size, Bearing Steel Taps and Dies, Essential Threading Tool for Cutting External Internal Threads, with Complete Accessories and Storage Case Professional Tool Set Threading Configuration Pearl Cotton Cushioning Portable Design Hexagonal Die Built to Last Tap and Die Hardness: HRC56±3,Item Model Number: 116PC,Material: Bearing Steel,Net Weight: 13.23 lbs / 6 kg,Tap and Die Wrench Material: Zinc Alloy,Product Size: 18.50 x 2.36 x 12.40 inch / 47 x 6 x 31.5 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.