Shop VEVOR
See all product information
Create Account
Telescoping Extension Pole 7 to 30 FT Multi-Purpose for Painting Dusting
- Mfr # TAL-30V-SG
- Zoro # G823372428
product price:Â
$
65.89
/ea
Key Features
Length
84.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAL-30V-SG
- Zoro #
- G823372428
- UPC #
- 197988088264
- Country of Origin
- China
- Item
- Roller Extension Pole
Dimensions
- Length
- 84.45 in
Description
VEVOR Telescoping Pole, 7 to 30 FT Pole, Extension Multi-Purpose Pole, Sturdy Aluminum Alloy Paint Extendable Pole with Flip-Lock Design, Telescopic Pole for Painting, Dusting and Cleaning Adjustable Height Lightweight & Durable Secure Flip-Lock Mechanism Comfortable Non-Slip Grip Versatile Use Hassle-Free One-Piece Design Product Type: Adjustable Metal Extension Pole,Pole Material: Aluminum Alloy,Item Model Number: TAL-30V-SG,Product Weight: 2.4 kg / 5.3 lb,Storage Length: 7 ft,Maximum Extended Length: 30 ft,Product Dimensions: 214.5 x 5.2 x 5.5 cm / 84.4 x 2 x 2.2 inches,Handle Material: Sponge
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.