Shop VEVOR

tic Portable Car Lift 7000LBS Automatic Car Jack Extended Tool

  • Mfr # JT-7000

  • Zoro # G723371798


product price:  $1,599.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JT-7000
Zoro #
G723371798
UPC #
197988568780
Country of Origin
China

Description

VEVOR Car Lift, 7,000 LBS Capacity Portable Car Lift, with Extended-Length Plates, 26.8" Max. Height, Heavy-duty Carbon Steel Truck Lift with 120V Power Unit, Auto Car Jack Lifts for Home Garage Shop High Compatibility Adjustable Lifting Range Safe In Use User-Friendly Mobility & Storage Comprehensive Accessory Kit Built to Last Rubber Pads Height Range: 6.5" - 20"/165 mm - 510 mm,Unfold Size: 74.1 x 15.4 x 18.9 inch /1883 x 390 x 480 mm,Columns Height Range: 10.4"-26.8"/260 mm - 680 mm,Voltage: AC120V/60Hz,Color: Black,Item Model Number: JT-7000,Rated Power: 0.75kw,Material: Q235B Carbon Steel,Folding Size: 74.1 x 15.4 x 6.5 inch /1883 x 390 x 165 mm,Extension Plate Size: 11 inch /280 mm,Net Weight: 417.8 lbs / 189.5 kg

Restrictions

This item has been restricted from sale in the following states: HI, PR, AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.