Shop VEVOR
See all product information
Create Account
Trailer Tongue Tool Storage Box 36 x 12 x 12 inch Carbon Steel + Lock Keys
- Mfr # XSJ-TB19-1
- Zoro # G423372194
product price:Â
$
89.89
/ea
Key Features
Overall Depth
37.8 in
Overall Width
14.18 in
Overall Height
13.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XSJ-TB19-1
- Zoro #
- G423372194
- UPC #
- 840349921150
- Country of Origin
- China
- Item
- Trailer Tongue Truck Tool Boxes
Dimensions
- Overall Depth
- 37.8 in
- Overall Width
- 14.18 in
- Overall Height
- 13.78 in
Description
VEVOR Trailer Tongue Box, Carbon Steel Tongue Box Tool Chest, Heavy Duty Trailer Box Storage with Lock and Keys, Utility Trailer Tongue Tool Box for Pickup Truck Bed, RV Trailer, 36"x12"x12" Steel Trailer Tool Box Ample Storage Space Secure Opening and Closing Harsh Weather Resistant Excellent Burglar-proof Performance Easy Installation Front Length: 15.2 inch/385 mm,External Dimension: 36x12x12 inch/914x305x305 mm,Load Capacity: 66 lbs/30 kg,Item Model Number: XSJ-TB19-1,Net Weight: 28.4 lbs/12.9 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.