Train Horns Kit 4 Trumpet Air Horn Kit 120 psi Air Compressor 0.8 Gal Tank
- Mfr # HS-550
- Zoro # G523372278
product price:Â
$
90.69
/ea
Key Features
Height (In.)
5.52 in
Tank Capacity
0.8 gal (3 L)
Width (In.)
5.52 in
Length (In.)
11.03 in
Number of Horns
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS-550
- Zoro #
- G523372278
- UPC #
- 197988274360
- Country of Origin
- China
Dimensions
- Height (In.)
- 5.52 in
- Width (In.)
- 5.52 in
- Length (In.)
- 11.03 in
Details
- Item
- Truck Air Horn
- Tank Capacity
- 0.8 gal (3 L)
- Number of Horns
- 4
- Watts
- 170 W
- Voltage
- 12 V
- Decibels (dB)
- 150 dB
Description
VEVOR Train Horns Kit, 4 Trumpet Air Horn Kit, 150dB Train Horns for Pickup Trucks, 12V 120 psi Air Compressor 0.8 Gal/3 L Tank with Gauge for Any 12V Vehicle Car Truck Train Van Boat 90-120 psi Working Range All-Weather Durability Effective Shock Absorption Easy Connection to 12V Battery High-Quality Materials Simple Installation Tank Capacity: 0.8 gal/3 L,Maximum Sound Level: 150 dB,Working Pressure: ON 90 psi-OFF 120 psi,Voltage: 12V,Item Model Number: HS-550,Horn Size: 13.6 x 6.7 x 5.9 inch/345 x 170 x 150 mm,Compressor Size: 16.3 x 6.0 x 11.2 inch/415 x 153 x 285 mm,Number of Horns: 4,Net Weight: 12.0 lbs/5.45 kg (including all accessories),Power: 170W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.