Triple Bag Air Jack 5 Ton/11000 lbs Pneumatic Jack for Car SUV Lifting
- Mfr # ZG-A
- Zoro # G623372048
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Working Temperature
-76-122℉ (-60℃-50℃)
Height
5.52 in
Width
12.6 in
Length
45.28 in
Normal Pressure
8 kg/cm²
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZG-A
- Zoro #
- G623372048
- UPC #
- 840349925691
- Country of Origin
- China
- Working Temperature
- -76-122℉ (-60℃-50℃)
- Item
- Air Jacks
- Normal Pressure
- 8 kg/cm²
Dimensions
- Height
- 5.52 in
- Width
- 12.6 in
- Length
- 45.28 in
Description
VEVOR Air Jack, 5 Ton/11000 lbs Triple Bag Air Jack, Airbag Jack with Six Steel Pipes, Lift up to 18.5 inch/470 mm, 3-5 s Fast Lifting Pneumatic Jack, with Adjustable Handle for Car, Garage, Repair Versatile Lifting Range Unmatched Lifting Performance No More Bending Over Easy to Operate Built to Last Wide Applications Lifting Height without Load: 5.5-18.5 inch/140 mm-470 mm,Working Pressure: 0.8-1.0Mpa,Normal Pressure Range: 8 kg/cm2,Working Temperature: -76-122 DegF/-60 DegC-50 DegC,Item Model Number: ZG-A,Net Weight: 48.3 lbs/21.9 kg,Product Size: 15.7 x 9.8 x 18.5 inch/400 x 250 x 470 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.