Shop VEVOR
See all product information
Create Account
Truck Rack Pick up Truck Ladder 17"-29" Height 500 lbs Capacity for Kayak
- Mfr # PKHJ805
- Zoro # G323372751
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Length
70.71 in
Width
37.6 in
Number of Pieces
2
Mounting Style
C-clamps
Height
8.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PKHJ805
- Zoro #
- G323372751
- UPC #
- 840281571123
- Country of Origin
- China
- Item
- Truck Utility Racks
- Number of Pieces
- 2
- Mounting Style
- C-clamps
- Max. Load Capacity
- 800 lbs (227 kg)
- Material
- Aluminum
Dimensions
- Length
- 70.71 in
- Width
- 37.6 in
- Height
- 8.67 in
- Diameter
- 1.6 in (40 mm)
Description
VEVOR Truck Rack, 800 lbs Capacity, 19-34in Adjustable Height, Aluminum Ladder Rack for Truck with 8 Non-Drilling C-clamps, Heavy Duty Truck Bed Rack Two-Bar Set for Kayak, Surfboard, Lumber, Ladder Vehicle Compatibility Adjustable Tie-downs More Steady Hauling No Drilling Needed Premium Truck Ladder Rack Load Different Items Quantity: 2 PCS,Material: Aluminum,Height: 17-29 in/430-750 mm,Loading Capacity: 800 lbs/363 kg,Mounting Type: C-clamps,Width: 71 in/1803 mm,Item Weight: 34 lbs/15.4 kg,Tube Diameter: 1.6 in/40 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.