Walk-behind Hand Push Floor Sweeper 25.6" Width 5 Gallon Waste Container
- Mfr # S13-001A
- Zoro # G423371913
product price:Â
$
95.89
/ea
Key Features
Body Material
Carbon Steel + PP
Hopper Capacity
5 Gallon (18.9 L)
Width
37.6 in
Height
24.8 in
Bristle Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S13-001A
- Zoro #
- G423371913
- UPC #
- 840349936123
- Country of Origin
- China
Dimensions
- Width
- 37.6 in
- Height
- 24.8 in
- Length
- 46.26 in
- Cleaning Path Width
- 25.6 in (650 mm)
Details
- Item
- Walk-Behind Sweepers
- Body Material
- Carbon Steel + PP
- Hopper Capacity
- 5 Gallon (18.9 L)
- Bristle Color
- Black
Description
VEVOR Walk-behind Hand Push Floor Sweeper, 25.6" Sweeping Width Floor Sweeper Manual Non-Electric, 5-Gallon Waste Container, Angle & Height Adjustable Folding Handle for Walkway, Yard, Garage, Patio High-Efficiency Outdoor Sweeping Save Time with Efficient Cleaning Easy to Operate Versatile Cleaning Solution 2-Gear Adjustable Height Handle All Terrains Sweeping Width: 25.6 in / 650 mm,Color: Gray + Black,Item Model Number: S13-001A,Product Dimensions: 43.7 x 25.6 x 41.7 in / 1110 x 650 x 1060 mm,Net Weight: 20 lbs / 9.1 kg,Drive Mode: Walk-Behind Hand Push,Waste Container Capacity: 5 Gallon / 18.9 L,Main Material: Carbon Steel + PP
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.