Shop VEVOR
See all product information
Create Account
Wall Mounted Floating Folding Table Laptop Desk Home Office 47.24x19.69 in
- Mfr # RBS-1
- Zoro # G523371837
product price:Â
$
85.45
/ea
Key Features
Overall Width
19.69 in
Overall Height
0.99 in
Color
Natural Wood
Material
Rubber Wood
Overall Length
47.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RBS-1
- Zoro #
- G523371837
- UPC #
- 197988389378
- Country of Origin
- China
- Item
- Wall Mounted Work Table
- Color
- Natural Wood
- Material
- Rubber Wood
Dimensions
- Overall Width
- 19.69 in
- Overall Height
- 0.99 in
- Overall Length
- 47.25 in
Description
VEVOR Wall Mounted Folding Table, 47.2 x 19.7 inches Wall Mount Table, Floating Desk with Iron Bracket, Fold Down Desk for Small Spaces, Home Office, Dining, Laundry Room, Kitchen, Bar, Burlywood
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.