Zinc Plated Proof Coil Chain Carbon Steel Chain Sling 3/16" x 250' 1100lbs
- Mfr # WGAQL1764550081460290000
- Zoro # G723371866
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Length
16.54 in
Material
Carbon Steel
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WGAQL1764550081460290000
- Zoro #
- G723371866
- UPC #
- 197988412069
- Country of Origin
- China
- Item
- Coil Chain
- Material
- Carbon Steel
- Finish
- Galvanized
Dimensions
- Length
- 16.54 in
Description
VEVOR Proof Coil Chain, 3/16" x 250', 1100 lbs Safe Working Load, Zinc Plated Proof Tested Coil Chain with Two Quick Links, Galvanized Carbon Steel Link Chain for Towing, Hanging, Camping, Pet Towing
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.