48 in. Downrod Extension for Ceiling Fans, Steel - Antique Brass
- Mfr # 2277AA
- Zoro # G124185314
product price:Â
$
64.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2277AA
- Zoro #
- G124185314
- UPC #
- -
- Country of Origin
- China
Description
Vexcel Lighting is a contemporary lighting brand in the home furnishings industry. Access brings modern designs paired with cutting-edge technology in home furnishings. We curate the latest designs and trends worldwide, making contemporary lighting accessible to those with a passion for modern lighting. Our collections include lighting for exterior use as well as key interior locations. In addition to providing exciting designs for your home our architects love our commercial line of products that are a perfect fit for light applications, such as multi-family units, hotels, and restaurants. Feature This antique brass downrod is ideal for high or vaulted ceilings. Adjust the height of your ceiling fan. Assembly required. Specifications Color: Antique Brass. Material: Steel. Voltage: 120V. Theme: Ceiling Fan Downrod. Dimension: 48 in H x 0.75 in W x 0.75 in D. Weight: 2.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.