Air Curtain with HEPA Filter

  • Mfr # STD272-2UA-OB-HCP
  • Zoro # G0864539
product price: 
$
4,654.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Housing Color
Black
Hazardous Location Specification
Class I Group D
Includes Mounting Fasteners
Not Available
Finish
Galvanized, Powder Coated
For Outdoor Use
Not Available
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STD272-2UA-OB-HCP
Zoro #
G0864539
UPC #
-
Country of Origin
United States
Housing Color
Black
Hazardous Location Specification
Class I Group D
Includes Mounting Fasteners
Not Available
Finish
Galvanized, Powder Coated
For Outdoor Use
Not Available
Minimum Operating Temperature
Not Available
Housing Material
Steel
Nameplate Voltage
115V AC
Washdown
No
Phase
1
Assembly
Not Available
Grille Material
Steel
Heated/Not Heated
Not Heated
Maximum Operating Temperature
Not Available
Frequency
60 Hz
Motor Enclosure
Totally Enclosed Air Over
Maximum Air Velocity
2,206 fpm
Electrical Connection
Not Available
Maximum Air Volume
2,758 cfm
Item
Unhtd 11"H 72"W 21.5"D Steel Air Curtain
Number of Motors
2
Full Load Current
10.2 A
Motor Type
Continuous Duty
Maximum Speed
1,725 RPM
HEPA Air Cleaning
Yes
Control Type
Proprietary Motor Fan Assembly
Series
STD2 (Standard 2)
Power Consumption
1 kW
Standards
AMCA Certified
Number of Speeds
1
Sound Level @ 10 ft
68 dBA
Sanitation Certified
No
Ultraviolet Air Cleaning
No
Profile Type
Low Profile
Motor Horsepower per Motor
1/6 hp
Drive Type
Direct Drive

Dimensions

Nozzle Width
72 in
Overall Height
10 5/8 in
Power Cord Length
Not Available
For Frame Opening Width
6 ft
Mounting Height for Temperature Control
8 ft
Overall Depth
21 1/2 in
Mounting Hole Diameter
Not Available
Overall Width
72 in

Description

Unhtd 11 In.H 72 In.W 21.5 In.D Steel Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 21 1/2 in, Overall Height 10 5/8 in, Overall Width 72 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,206 fpm, Mounting Height for Insect Control Not Applicable, Maximum Air Volume 2,758 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1

Ratings & reviews