Zoro Homepage

Fish-Scout Predator Color Underwater Camera w/Multi View

  • Mfr # FS4000P

  • Zoro # G915626095


product price: $502.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS4000P
Zoro #
G915626095
UPC #
052762244000
Country of Origin
Taiwan, Province of China

Description

Fish-Scout Predator Color Underwater Camera with Multi ViewThis FS4000P is an underwater camera paired with a monitor and HDMI interface. Also, the underwater camera has multiple viewing angles.System Includes:5'' monitor unit with fixed cable management spool and rubber stopperBuilt-in Li-polymer batteryHD camera with temperature and direction, plus viewing angle adjustment50-foot camera cable with 1' depth marksOver-hole suspension arm with built-in compass5V 3A power cube adapter40'' USB-A to USB-C power cable6'' HDMI adapter cable micro-HDMI to HDMIMiniSD slot for saving pictures and recording videos SD card not includedProtective soft-pack carry case1⁄4''×20 inserts on the top, bottom, and back of the monitor unitStrap-loop lanyardSpecifications:1080p Sony camera1280×720 MonitorConnects to any TV or monitor with an HDMI portPatent-pending adjustable camera with five viewing angles: 0 deg horizontal, 45 deg up, 90 deg up, 45 deg down, and 90 deg down.Camera lights: two LEDs and two IRWater temperature is accurate within 1 degreeDirection sensor displays: N, NE, E, SE, S, SW, or WCurrent draw: 1.24A @ 3.7V 4.75WTotal system weight of 3.0 pounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.